Lock washer, curved, shape A DIN 128, A2 stainless steel, plain
RG-SPG-DIN128-A-A2-D24,5
Art.-no. 04479024
EAN 4038898165200
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M24 |
Internal diameter (d1) | 24.5 mm |
Outer diameter (d2) | 40 mm |
Height (h1) | 6.5 mm |
Thickness (s1) | 4 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 128 |
