Welcome to Würth Slowakia For trade customers only

Lock washer, curved, shape A DIN 128, A2 stainless steel, plain

DIN 128 A2 stainless steel, shape A
RG-SPG-DIN128-A-A2-D2,6

Art.-no. 044790025

EAN 4065232276834

Price for selected packaging unit
Lock washer, curved, shape A DIN 128, A2 stainless steel, plain

Art.-no. 044790025
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
Suitable for screw thread

M2.5

Internal diameter (d1)

2.6 mm

Outer diameter (d2)

5.1 mm

Height (h1)

0.9 mm

Thickness (s1)

0.6 mm

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Form

A

Standards

DIN 128

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information