Lock washer, curved, shape A DIN 128, A2 stainless steel, plain
DIN 128 A2 stainless steel, shape A
RG-SPG-DIN128-A-A2-D3,1
Art.-no. 04479003
EAN 4038898164081
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M3 |
Internal diameter (d1) | 3.1 mm |
Outer diameter (d2) | 6.2 mm |
Height (h1) | 1.1 mm |
Thickness (s1) | 0.7 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 128 |
