Lock washer, curved, shape A DIN 128, steel, plain
DIN 128, plain steel, shape A
RG-SPG-DIN128-A-D2,6
Art.-no. 044180025
EAN 4047376893054
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Only suitable for screws of strength class ≤ 5.8
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M2.5 |
Internal diameter (d1) | 2.6 mm |
Outer diameter (d2) | 5.1 mm |
Height (h1) | 1.1 mm |
Thickness (s1) | 0.6 mm |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 128 |
