Lock washer, curved, shape A
DIN 128 A4 stainless steel, shape A
RG-SPG-DIN128-A-A4-D10,2
Art.-no.
04450010
EAN 4047376565944
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 128, stainless steel A4, plain
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.2 mm |
Outer diameter (d2) | 18.1 mm |
Height (h1) | 3.15 mm |
Thickness (s1) | 1.8 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 128 |