Welcome to Würth Slowakia For trade customers only

Lock washer for cheese-head screw

RG-SPG-DIN7980-(A3C)-D16,2

Art.-no. 044300016

EAN 4038898947738

Price for selected packaging unit
Lock washer for cheese-head screw

Art.-no. 044300016

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7980 yellow galvanized steel (A3C)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M16

Internal diameter (d1)

16.2 mm

Outer diameter (d2)

24.4 mm

Height (h1)

8.25 mm

Thickness (s1)

3.5 mm

Material

Spring steel

Surface

Zinc plated yellow

RoHS-compliant

No

Standards

DIN 7980

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information