Lock washer for cheese-head screw
RG-SPG-DIN7980-(A3C)-D20,2
Art.-no. 044300020
EAN 4038898947745
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7980 yellow galvanized steel (A3C)
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 20.2 mm |
Outer diameter (d2) | 30.6 mm |
Height (h1) | 10.6 mm |
Thickness (s1) | 4.5 mm |
Material | Spring steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Standards | DIN 7980 |
