Lock washer for shaft DIN 6799, yellow zinc plated steel
DIN 6799 steel zinc plated yellow
WSH-LOK-SHFT-DIN6799-(A2C)-D3,2
Art.-no.
049032 2
EAN 4049557077239
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for groove diameter | 3.2 mm |
Suitable for min./max. shafts | 4-5 mm |
Internal diameter (d1) | 2.7 mm |
Outer diameter (d2) | 7.3 mm |
Thickness (s1) | 0.6 mm |
DIN | 6799 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |