Welcome to Würth Slowakia For trade customers only

Lock washer for shaft DIN 6799, yellow zinc plated steel

WSH-LOK-SHFT-DIN6799-(A2C)-D4,0

Art.-no. 049040 2

EAN 4038898459095

Price for selected packaging unit
Lock washer for shaft DIN 6799, yellow zinc plated steel

Art.-no. 049040 2

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for groove diameter

4 mm

Suitable for min./max. shafts

5-7 mm

Internal diameter (d1)

3.34 mm

Outer diameter (d2)

9.3 mm

Thickness (s1)

0.7 mm

DIN

6799

Material

Steel

Surface

Zinc plated yellow

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information