Welcome to Würth Slowakia For trade customers only

Lock washer for shaft DIN 6799, yellow zinc plated steel

WSH-LOK-SHFT-DIN6799-(A2C)-D9,0

Art.-no. 049090 2

EAN 4045727020418

Price for selected packaging unit
Lock washer for shaft DIN 6799, yellow zinc plated steel

Art.-no. 049090 2

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for groove diameter

9 mm

Suitable for min./max. shafts

10-14 mm

Internal diameter (d1)

7.63 mm

Outer diameter (d2)

18.8 mm

Thickness (s1)

1.1 mm

DIN

6799

Material

Steel

Surface

Zinc plated yellow

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information