Lock washer for shaft DIN 6799, zinc plated steel
DIN 6799 steel zinc plated
WSH-LOK-SHFT-DIN6799-(A2K)-D12,0
Art.-no. 04901203
EAN 4038898390053
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for groove diameter | 12 mm |
Suitable for min./max. shafts | 13-18 mm |
Internal diameter (d1) | 10.45 mm |
Outer diameter (d2) | 23.4 mm |
Thickness (s1) | 1.3 mm |
DIN | 6799 |
Material | Steel |
Surface | Zinc plated |
Form | RA |
RoHS-compliant | Yes |
