Lock washer for shaft
DIN 6799 steel zinc plated
WSH-LOK-SHFT-DIN6799-(A2K)-D7,0
Art.-no.
04900703
EAN 4024835696210
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6799, galvanised steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for groove diameter | 7 mm |
Suitable for min./max. shafts | 8-11 mm |
Internal diameter (d1) | 5.84 mm |
Outer diameter (d2) | 14.3 mm |
Thickness (s1) | 0.9 mm |
DIN | 6799 |
Material | Steel |
Surface | Zinc plated |
Form | RA |
RoHS-compliant | Yes |