Lock washer for shaft, stored DIN 6799, zinc plated steel, collated
DIN 6799 steel zinc plated collated
WSH-LOK-SHFT-DIN6799-RA-MG-(A2K)-D5,0
Art.-no. 049005030
EAN 4045727239131
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for groove diameter | 5 mm |
Suitable for min./max. shafts | 6-8 mm |
Internal diameter (d1) | 4.11 mm |
Outer diameter (d2) | 11.3 mm |
Thickness (s1) | 0.7 mm |
DIN | 6799 |
Material | Steel |
Surface | Zinc plated |
Form | RA |
RoHS-compliant | Yes |
