Lock washer for shanks without a groove, shape KS
Plain steel with no groove, shape KS
WSH-LOK-SHFT-KS-D6,0
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- For reliable axial limitation of the freedom of movement on shafts.
- Transfer of axial forces from the machine part applying the pressure.
Product information
Datasheets(X)
CAD data (available after login)
Application area
For securing switches and indicator lamps, the electrical industry, office machines, domestic appliances etc.
![]() | |
Suitable for shafts | 6 mm |
Internal diameter (d1) | 5.75 mm |
Outer diameter (d2) | 16.5 mm |
Thickness (s1) | 0.6 mm |
Number of spikes | 6 PCS |
Material | Spring steel |
Surface | Plain |
Form | KS |
Suitable for | Shafts without groove |
RoHS-compliant | Yes |
