Lock washer for shanks without a groove, shape KS
WSH-LOK-SHFT-KS-D7,0
Art.-no. 0438047
EAN 4038898454090
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- For reliable axial limitation of the freedom of movement on shafts.
- Transfer of axial forces from the machine part applying the pressure.
Product information
Datasheets(X)
Application area
For securing switches and indicator lamps, the electrical industry, office machines, domestic appliances etc.
![]() | |
Suitable for shafts | 7 mm |
Internal diameter (d1) | 6.75 mm |
Outer diameter (d2) | 18 mm |
Thickness (s1) | 0.6 mm |
Number of spikes | 6 PCS |
Material | Spring steel |
Surface | Plain |
Form | KS |
Suitable for | Shafts without groove |
RoHS-compliant | Yes |
