Welcome to Würth Slowakia For trade customers only

Lock washer, toothing on one side

Steel zinc-nickel one-piece toothed
WSH-LOK-LOCKTIX-(ZNNI)-10

Art.-no. 040177710

EAN 4053479339160

Price for selected packaging unit
Lock washer, toothing on one side

Art.-no. 040177710

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Locktix®, the screw lock

Once-piece, vibration-proof screw lock washer



Holds even under the greatest dynamic loads - the characteristic surface structure of the Locktix® washer grips into the opposing workpiece surface, creating a vibration-proof screw connection.



Locktix® washers have been successfully used in the automotive industry for several years.



Further characteristics and advantages:



  • RoHS-compliant: Resistant chrome(VI)-free zinc-nickel surface

  • Optimum threadlocking with full or e.g. only half pre-tension force

  • Use with screw strengths of 8.8, 10.9 and 12.9

  • Also grips to painted, anodised and galvanised surfaces, and oily and greasy surfaces

  • Reusability
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M10

Internal diameter (d1)

10.2 mm

Outer diameter (d2)

20 mm

Height (h1)

2.5 mm

Material

Steel

Surface

Zinc nickel

Vickers hardness, HV

435 HV

Corrosion protection period

720 h

Locking device operating principle

Serration

Locking function

Locking against self-loosening by mechanical interlocking

Thickness (s1)

2.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information