Welcome to Würth Slowakia For trade customers only

Lock washer, toothing on one side

Steel zinc-nickel one-piece toothed
WSH-LOK-LOCKTIX-(ZNNI)-14

Art.-no. 040177714

EAN 4053479339184

Price for selected packaging unit
Lock washer, toothing on one side

Art.-no. 040177714

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Locktix®, the screw lock

Once-piece, vibration-proof screw lock washer



Holds even under the greatest dynamic loads - the characteristic surface structure of the Locktix® washer grips into the opposing workpiece surface, creating a vibration-proof screw connection.



Locktix® washers have been successfully used in the automotive industry for several years.



Further characteristics and advantages:



  • RoHS-compliant: Resistant chrome(VI)-free zinc-nickel surface

  • Optimum threadlocking with full or e.g. only half pre-tension force

  • Use with screw strengths of 8.8, 10.9 and 12.9

  • Also grips to painted, anodised and galvanised surfaces, and oily and greasy surfaces

  • Reusability
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M14

Internal diameter (d1)

14.2 mm

Outer diameter (d2)

28 mm

Height (h1)

3 mm

Material

Steel

Surface

Zinc nickel

Vickers hardness, HV

435 HV

Corrosion protection period

720 h

Locking device operating principle

Serration

Locking function

Locking against self-loosening by mechanical interlocking

Thickness (s1)

3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information