Lock washer, toothing on one side
Steel zinc-nickel one-piece toothed
WSH-LOK-LOCKTIX-(ZNNI)-8
Art.-no. 040177708
EAN 4053479339153
Register now and access more than 125,000 products
Once-piece, vibration-proof screw lock washer
Holds even under the greatest dynamic loads - the characteristic surface structure of the Locktix® washer grips into the opposing workpiece surface, creating a vibration-proof screw connection.
Locktix® washers have been successfully used in the automotive industry for several years.
Further characteristics and advantages:
- RoHS-compliant: Resistant chrome(VI)-free zinc-nickel surface
- Optimum threadlocking with full or e.g. only half pre-tension force
- Use with screw strengths of 8.8, 10.9 and 12.9
- Also grips to painted, anodised and galvanised surfaces, and oily and greasy surfaces
- Reusability
Datasheets(X)
![]() | |
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.2 mm |
Outer diameter (d2) | 16 mm |
Height (h1) | 2.5 mm |
Material | Steel |
Surface | Zinc nickel |
Vickers hardness, HV | 435 HV |
Corrosion protection period | 720 h |
Locking device operating principle | Serration |
Locking function | Locking against self-loosening by mechanical interlocking |
Thickness (s1) | 2.5 mm |
