Lock washer type S A2 stainless steel
WSH-LOK-A2-S-15,9X11,6X1,3
Art.-no. 0404801111
EAN 4038898073130
Register now and access more than 125,000 products
- The shape of the disc spring provides optimal friction locking while simultaneously ensuring mechanical interlock via the inclined serration.
It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force.
Datasheets(X)
![]() | |
Suitable for screw thread | M11 |
Suitable for thread (imperial) | 7/16 inch |
Internal diameter (d1) | 11.6 mm |
Outer diameter (d2) | 15.9 mm |
Height (h1) | 1.85 mm |
Thickness (s1) | 1.3 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | S |
