Lock washer type S A2 stainless steel
Stainless steel A2 type S
WSH-LOK-A2-S-27,0X19,0X1,80
Art.-no. 0404801180
EAN 4050642979055
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- The disc spring shape achieves an optimum friction fit with simultaneous form fit via the helical gearing
Notice
It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M18 |
Internal diameter (d1) | 19 mm |
Outer diameter (d2) | 27 mm |
Height (h1) | 2.6 mm |
Thickness (s1) | 1.8 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | S |
