Lock washer type S A2 stainless steel
WSH-LOK-A2-S-4,0X2,2X0,5
Art.-no. 0404801020
EAN 4045727149904
Register now and access more than 125,000 products
- The shape of the disc spring provides optimal friction locking while simultaneously ensuring mechanical interlock via the inclined serration.
It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force.
Datasheets(X)
![]() | |
Suitable for screw thread | M2 |
Internal diameter (d1) | 2.2 mm |
Outer diameter (d2) | 4.0 mm |
Height (h1) | 0.75 mm |
Thickness (s1) | 0.5 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | S |
