Lock washer with right-angle cross-section, shape A DIN 127, A2 stainless steel, plain
RG-SPG-DIN127-A-A2-D14,2
Art.-no. 04470214
EAN 4056808869055
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M14 |
Internal diameter (d1) | 14.2 mm |
Outer diameter (d2) | 14.200 mm |
Thickness (s1) | 3 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 127 |
Width (b) | 4.5 mm |
