Welcome to Würth Slowakia For trade customers only

Lock washer with right-angle cross-section, shape A DIN 127, A2 stainless steel, plain

DIN 127 A2 stainless steel, shape A
RG-SPG-DIN127-A-A2-D16,2

Art.-no. 04470216
EAN 4048539352562

Price for selected packaging unit
Lock washer with right-angle cross-section, shape A DIN 127, A2 stainless steel, plain

Art.-no. 04470216

Price for selected packaging unit
Quantity
PU
x 500 pcs
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
Suitable for screw thread

M16

Internal diameter (d1)

16.2 mm

Outer diameter (d2)

27.4 mm

Height (h1)

7.8 mm

Thickness (s1)

3.5 mm

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Form

A

Standards

DIN 127

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information