Lock washer with right-angle cross-section, shape A DIN 127, A2 stainless steel, plain
RG-SPG-DIN127-A-A2-D20,2
Art.-no. 04470220
EAN 4052703179299
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 20.2 mm |
Outer diameter (d2) | 33.6 mm |
Height (h1) | 8.8 mm |
Thickness (s1) | 4 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 127 |
Width (b) | 6 mm |
