Lock washer with right-angle cross-section, shape A DIN 127, A2 stainless steel, plain
DIN 127 A2 stainless steel, shape A
RG-SPRING-DIN127-A-A2-D4,1
Art.-no. 044704
EAN 4048539515899
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M4 |
Internal diameter (d1) | 4.1 mm |
Outer diameter (d2) | 7.6 mm |
Height (h1) | 2.5 mm |
Thickness (s1) | 0.9 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 127 |
