Lock washer with right-angle cross-section, shape A DIN 127, A4 stainless steel, plain
DIN 127 stainless steel A4, shape A
RG-SPG-DIN127-A-A4-D4,1
Art.-no. 044504
EAN 4054458136305
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M4 |
Internal diameter (d1) | 4.1 mm |
Outer diameter (d2) | 7.6 mm |
Height (h1) | 1.5 mm |
Thickness (s1) | 0.8 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 127 |
