Lock washer with right-angle cross-section, shape A DIN 127, steel, mechanically applied zinc coating, shape A
DIN 127 steel mech. applied zinc coating shape A
RG-SPG-DIN127-A-(MZN)-D3,6
Art.-no. 0441935
EAN 4047376721982
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M3.5 |
Internal diameter (d1) | 3.6 mm |
Outer diameter (d2) | 6.7 mm |
Height (h1) | 1.9 mm |
Thickness (s1) | 0.8 mm |
Material | Spring steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 127 |