Welcome to Würth Slowakia For trade customers only

Lock washer with right-angle cross-section, shape A DIN 127, steel, mechanically applied zinc coating, shape A

DIN 127 steel mech. applied zinc coating shape A
RG-SPG-DIN127-A-(MZN)-D42,5

Art.-no. 0441942
EAN 4047376275799

Price for selected packaging unit
Lock washer with right-angle cross-section, shape A DIN 127, steel, mechanically applied zinc coating, shape A

Art.-no. 0441942

Price for selected packaging unit
Quantity
PU
x 20 pcs
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
Suitable for screw thread

M42

Internal diameter (d1)

42.5 mm

Outer diameter (d2)

68.2 mm

Height (h1)

15.6 mm

Thickness (s1)

7 mm

Material

Spring steel

Surface

Zinc plated

RoHS-compliant

Yes

Form

A

Standards

DIN 127

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information