Lock washer with right-angle cross-section, shape B DIN 127, A2 stainless steel, plain
RG-SPG-DIN127-B-A2-D42,5
Art.-no. 044742
EAN 4050642751668
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M42 |
Internal diameter (d1) | 42.5 mm |
Outer diameter (d2) | 68.2 mm |
Height (h1) | 14.0 mm |
Thickness (s1) | 7 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | B |
Standards | DIN 127 |
Width (b) | 12 mm |
