Lock washer with right-angle cross-section, shape B DIN 127, A4 stainless steel, plain
DIN 127 stainless steel A4, shape B
RG-SPG-DIN127-B-A4-D2,1
Art.-no.
04452
EAN 4053478042115
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Suitable for screw thread | M2 |
Internal diameter (d1) | 2.1 mm |
Outer diameter (d2) | 4.4 mm |
Height (h1) | 1 mm |
Thickness (s1) | 0.5 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Form | B |
Standards | DIN 127 |