Welcome to Würth Slowakia For trade customers only

Lock washer with right-angle cross-section, shape B DIN 127, A4 stainless steel, plain

DIN 127 stainless steel A4, shape B
RG-SPG-DIN127-B-A4-D36,5

Art.-no. 044536
EAN 4047376718838

Price for selected packaging unit
Lock washer with right-angle cross-section, shape B DIN 127, A4 stainless steel, plain

Art.-no. 044536

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
Suitable for screw thread

M36

Internal diameter (d1)

36.5 mm

Outer diameter (d2)

58.2 mm

Height (h1)

12.0 mm

Thickness (s1)

6 mm

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Form

B

Standards

DIN 127

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information