Welcome to Würth Slowakia For trade customers only

Lock washer with right-angle cross-section, shape B DIN 127, steel, plain

DIN 127 plain steel, shape B
RG-SPG-DIN127-B-D42,5

Art.-no. 044042

EAN 4056808527528

Price for selected packaging unit
Lock washer with right-angle cross-section, shape B DIN 127, steel, plain

Art.-no. 044042

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Only suitable for screws of strength class ≤ 5.8

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M42

Internal diameter (d1)

42.5 mm

Outer diameter (d2)

68.2 mm

Height (h1)

14.0 mm

Thickness (s1)

7 mm

Material

Spring steel

Surface

Plain

RoHS-compliant

Yes

Form

B

Standards

DIN 127

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information