Lock washer with right-angle cross-section, shape B DIN 127, steel, plain
RG-SPG-DIN127-B-D56
Art.-no. 044055
EAN 4050382319418
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Only suitable for screws of strength class ≤ 5.8
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M56 |
Internal diameter (d1) | 57 mm |
Outer diameter (d2) | 87.0 mm |
Height (h1) | 16.0 mm |
Thickness (s1) | 8 mm |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Form | B |
Standards | DIN 127 |
Width (b) | 14 mm |
