Welcome to Würth Slowakia For trade customers only

Lock washer with right-angle cross-section, shape B DIN 127, steel, zinc flake, silver (ZFSH)

DIN 127 steel zinc flake, shape B
RG-SPG-DIN127-B-(ZFSH)-8

Art.-no. 0440918

EAN 4046777629972

Price for selected packaging unit
Lock washer with right-angle cross-section, shape B DIN 127, steel, zinc flake, silver (ZFSH)

Art.-no. 0440918

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Only suitable for screws of strength class ≤ 5.8

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M8

Internal diameter (d1)

8.1 mm

Outer diameter (d2)

14.8 mm

Height (h1)

4.7 mm

Thickness (s1)

2 mm

Material

Steel

Surface

Flake zinc silver

RoHS-compliant

Yes

Form

B

Standards

DIN 127

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information