Lock washer with right-angle cross-section, shape B DIN 127, steel, zinc-plated yellow (A2C)
DIN 127 steel zinc plated yellow shape B
RG-SPG-DIN127-B-(A2C)-D14,2
Art.-no. 0441014
EAN 4038898165620
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Only suitable for screws of strength class 5.8. You must use locking disc spring washers for higher strength classes!
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M14 |
Internal diameter (d1) | 14.2 mm |
Outer diameter (d2) | 24.1 mm |
Height (h1) | 6 mm |
Thickness (s1) | 3 mm |
Material | Spring steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | B |
Standards | DIN 127 |
