Lock washer with right-angle cross-section, shape B DIN 127, steel, zinc-plated yellow (A2C)
RG-SPG-DIN127-B-(A3C)-D10,2
Art.-no. 044100010
EAN 4047376143814
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Only suitable for screws of strength class 5.8. You must use locking disc spring washers for higher strength classes!
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.2 mm |
Outer diameter (d2) | 10.200 mm |
Height (h1) | 4.4 mm |
Thickness (s1) | 2.2 mm |
Material | Spring steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | B |
Standards | DIN 127 |
Width (b) | 3.5 mm |
