Welcome to Würth Slowakia For trade customers only

Lock washer with right-angle cross-section, shape B DIN 127, steel, zinc-plated yellow (A3C), shape A

RG-SPG-DIN127-A-(A2C)-D10,2

Art.-no. 04419010

EAN 4045727002537

Price for selected packaging unit
Lock washer with right-angle cross-section, shape B DIN 127, steel, zinc-plated yellow (A3C), shape A

Art.-no. 04419010

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M10

Internal diameter (d1)

10.2 mm

Outer diameter (d2)

10.200 mm

Height (h1)

5.9 mm

Thickness (s1)

2.2 mm

Material

Spring steel

Surface

Zinc plated yellow

RoHS-compliant

No

Form

A

Standards

DIN 127

Width (b)

3.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information