Lock washer with right-angle cross-section, shape B DIN 127, steel, zinc-plated yellow (A3C), shape A
RG-SPG-DIN127-A-(A2C)-D4,1
Art.-no. 0441904
EAN 4024835447751
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M4 |
Internal diameter (d1) | 4.1 mm |
Outer diameter (d2) | 4.1 mm |
Height (h1) | 2.5 mm |
Thickness (s1) | 0.9 mm |
Material | Spring steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | A |
Standards | DIN 127 |
Width (b) | 1.5 mm |
