Lock washer with right-angle cross-section, shape B DIN 127, steel, zinc-plated yellow (A3C), shape A
RG-SPG-DIN127-A-(A2C)-D5,1
Art.-no. 0441905
EAN 4048539310005
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M5 |
Internal diameter (d1) | 5.1 mm |
Outer diameter (d2) | 5.1 mm |
Height (h1) | 3.2 mm |
Thickness (s1) | 1.2 mm |
Material | Spring steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | A |
Standards | DIN 127 |
Width (b) | 1.8 mm |
