Lock washer with right-angle cross-section, shape B DIN 127, steel, zinc-plated yellow (A3C), shape A
DIN 127 steel zinc plated yellow shape A
RG-SPG-DIN127-A-(A2C)-D6,1
Art.-no. 0441906
EAN 4048539310012
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Suitable for screw thread | M6 | 
| Internal diameter (d1) | 6.1 mm | 
| Outer diameter (d2) | 11.8 mm | 
| Height (h1) | 4.2 mm | 
| Thickness (s1) | 1.6 mm | 
| Material | Spring steel | 
| Surface | Zinc plated yellow | 
| RoHS-compliant | No | 
| Form | A | 
| Standards | DIN 127 | 
 
 
 
