Welcome to Würth Slowakia For trade customers only

Lock washer with right-angle cross-section, shape B DIN 127, steel, zinc-plated yellow (A3C), shape A

RG-SPG-DIN127-A-(A3C)-D14,2

Art.-no. 044199914

EAN 4024835383134

Price for selected packaging unit
Lock washer with right-angle cross-section, shape B DIN 127, steel, zinc-plated yellow (A3C), shape A

Art.-no. 044199914

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M14

Internal diameter (d1)

14.2 mm

Outer diameter (d2)

14.2 mm

Height (h1)

8 mm

Thickness (s1)

3 mm

Material

Spring steel

Surface

Zinc plated yellow

RoHS-compliant

No

Form

A

Standards

DIN 127

Width (b)

4.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information