Welcome to Würth Slowakia For trade customers only

Lock washer with right-angle cross-section, shape B DIN 127, steel, zinc-plated yellow (A3C), shape A

DIN 127 steel zinc plated yellow shape A
RG-SPG-DIN127-A-(A3C)-D16,2

Art.-no. 044199916

EAN 4038898167884

Price for selected packaging unit
Lock washer with right-angle cross-section, shape B DIN 127, steel, zinc-plated yellow (A3C), shape A

Art.-no. 044199916

Price for selected packaging unit
Quantity
PU
x 250 pcs
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
Suitable for screw thread

M16

Internal diameter (d1)

16.2 mm

Outer diameter (d2)

16.2 mm

Height (h1)

9.2 mm

Thickness (s1)

3.5 mm

Material

Spring steel

Surface

Zinc plated yellow

RoHS-compliant

No

Form

A

Standards

DIN 127

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information