Lock washer with right-angle cross-section, shape B DIN 127, steel, zinc-plated yellow (A3C), shape A
DIN 127 steel zinc plated yellow shape A
RG-SPG-DIN127-A-(A3C)-D24,5
Art.-no. 044199924
EAN 4038898168720
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M24 |
Internal diameter (d1) | 24.5 mm |
Outer diameter (d2) | 24.5 mm |
Height (h1) | 13 mm |
Thickness (s1) | 5 mm |
Material | Spring steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | A |
Standards | DIN 127 |
