Welcome to Würth Slowakia For trade customers only

Lock washer with right-angle cross-section, shape B DIN 127, steel, zinc-plated yellow (A3C), shape A

DIN 127 steel zinc plated yellow shape A
RG-SPG-DIN127-A-(A3C)-D27,5

Art.-no. 044199927

EAN 4024835447980

Price for selected packaging unit
Lock washer with right-angle cross-section, shape B DIN 127, steel, zinc-plated yellow (A3C), shape A

Art.-no. 044199927
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
Suitable for screw thread

M27

Internal diameter (d1)

27.5 mm

Outer diameter (d2)

27.500 mm

Height (h1)

13 mm

Thickness (s1)

5 mm

Material

Spring steel

Surface

Zinc plated yellow

RoHS-compliant

No

Form

A

Standards

DIN 127

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information