Lock washer with right-angle cross-section, shape B DIN 127, steel, zinc-plated yellow (A3C), shape A
DIN 127 steel zinc plated yellow shape A
RG-SPG-DIN127-A-(A3C)-D8,1
Art.-no. 04419998
EAN 4024835448130
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Suitable for screw thread  | M8  | 
Internal diameter (d1)  | 8.1 mm  | 
Outer diameter (d2)  | 8.100 mm  | 
Height (h1)  | 5.4 mm  | 
Thickness (s1)  | 2 mm  | 
Material  | Spring steel  | 
Surface  | Zinc plated yellow  | 
RoHS-compliant  | No  | 
Form  | A  | 
Standards  | DIN 127  | 
