Welcome to Würth Slowakia For trade customers only

Locking claw, pipe connectors

Locking claw, pipe connectors, others
LOKCLW-(SML-CV-RAPID-CON)-DN40

Art.-no. 0544007040

EAN 4047376752146

Price for selected packaging unit
Locking claw, pipe connectors

Art.-no. 0544007040

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

DN nominal width

DN 40

Diameter (D)

104 mm

Min./max. torque

17-23 Nm

Min. torque

17 Nm

Screw length

30 mm

Length (L)

66 mm

Max. torque

23 Nm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information