Welcome to Würth Slowakia For trade customers only

Locking disc spring washer, shape B Spring steel hardened 420-510 HV10, zinc-flake coated

Steel zinc-flake silver type B
WSH-SER-B-(FLZN480H)-D10,2

Art.-no. 0401000010

EAN 4052713307507

Price for selected packaging unit
Locking disc spring washer, shape B Spring steel hardened 420-510 HV10, zinc-flake coated

Art.-no. 0401000010

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Type B (wide): up to and including screw connections of strength class 8.8, specially designed for long hole connections

  • Protection type: Screw retainer

  • Friction locking thanks to spring force

  • Mechanical interlock thanks to specific surface stamping

  • Protects the counter surface from damage (washer does not turn during installation)

  • Minimal tightening torque distribution
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Machine and system construction, drive technology, conveyor technology, commercial vehicles, construction machines, vehicle construction, agricultural technology, the food industry etc.

Suitable for screw thread

M10

Internal diameter (d1)

10.2 mm

Outer diameter (d2)

27.25 mm

Height (h1)

2.75 mm

Thickness (s1)

2.4 mm

Material

Spring steel

Min./max. Vickers hardness, HV

420-510 HV

Surface

Flake zinc

RoHS-compliant

Yes

Corrosion protection period

720 h

Form

B

Locking device operating principle

Serrated lock washer

Locking function

Embedding locking device

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information