Welcome to Würth Slowakia For trade customers only

Locking disc spring washer, shape K A4 stainless steel, plain

A4 stainless steel, type K
WSH-SER-A4-K-D5,1

Art.-no. 0404903005

EAN 4038898577652

Price for selected packaging unit
Locking disc spring washer, shape K A4 stainless steel, plain

Art.-no. 0404903005

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

  • Type K: for electrically conductive connections

  • Thanks to the teeth on the underside of the washer, coating layers ≤100 µm can be penetrated to make contact with the base material

  • Protection type: Screw retainer

  • A4 stainless steel material number 1.4401

  • Friction locking thanks to spring force

  • Mechanical interlock thanks to specific surface stamping

  • Minimal tightening torque distribution
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Machine and system construction, drive technology, conveyor technology, commercial vehicles, construction machines, vehicle construction, agricultural technology, the food industry etc.

Suitable for screw thread

M5

Internal diameter (d1)

5.1 mm

Outer diameter (d2)

10.2 mm

Height (h1)

1.5 mm

Thickness (s1)

1 mm

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Form

K

Locking device operating principle

Serrated lock washer

Locking function

Embedding locking device

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information