Locking disc spring washer, shape K Spring steel hardened 420-510 HV10, zinc-flake coated
WSH-SER-K-(FLZN480H)-D5,1
Art.-no. 04010005
EAN 4049557286242
Register now and access more than 125,000 products
- Type K: for electrically conductive connections
- Thanks to the teeth on the underside of the washer, coating layers ≤100 µm can be penetrated to make contact with the base material
- Protection type: Screw retainer
- Friction locking thanks to spring force
- Mechanical interlock thanks to specific surface stamping
- Minimal tightening torque distribution
Datasheets(X)
Machine and system construction, drive technology, conveyor technology, commercial vehicles, construction machines, vehicle construction, agricultural technology, the food industry etc.
![]() | |
Suitable for screw thread | M5 |
Internal diameter (d1) | 5.1 mm |
Outer diameter (d2) | 10.2 mm |
Height (h1) | 1.5 mm |
Thickness (s1) | 1 mm |
Material | Spring steel |
Min./max. Vickers hardness, HV | 420-510 HV |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Corrosion protection period | 480 h |
Form | K |
Suitable for | Electrically conductive connections |
Locking device operating principle | Serrated lock washer |
Locking function | Embedding locking device |
