Welcome to Würth Slowakia For trade customers only

Locking disc spring washer, shape K Spring steel hardened 420-510 HV10, zinc-flake coated

Steel zinc-flake silver type K
WSH-SER-K-(FLZN480H)-D6,1

Art.-no. 04010006

EAN 4046778501611

Price for selected packaging unit
Locking disc spring washer, shape K Spring steel hardened 420-510 HV10, zinc-flake coated

Art.-no. 04010006

Price for selected packaging unit
Quantity
PU
x 5000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Type K: for electrically conductive connections

  • Thanks to the teeth on the underside of the washer, coating layers ≤100 µm can be penetrated to make contact with the base material

  • Protection type: Screw retainer

  • Friction locking thanks to spring force

  • Mechanical interlock thanks to specific surface stamping

  • Minimal tightening torque distribution
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Machine and system construction, drive technology, conveyor technology, commercial vehicles, construction machines, vehicle construction, agricultural technology, the food industry etc.

Suitable for screw thread

M6

Internal diameter (d1)

6.1 mm

Outer diameter (d2)

12.2 mm

Height (h1)

1.8 mm

Thickness (s1)

1.2 mm

Material

Spring steel

Min./max. Vickers hardness, HV

420-510 HV

Surface

Flake zinc silver

RoHS-compliant

Yes

Corrosion protection period

480 h

Form

K

Suitable for

Electrically conductive connections

Locking device operating principle

Serrated lock washer

Locking function

Embedding locking device

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information